This product requires certification to purchase.

2 in. Stainless Steel Conduit Hanger

Eaton B-Line Series

2 in. Stainless Steel Conduit Hanger

  • Fast #
  • Part #BBL1450SS4
  • Item #3827334
  • Manufacturer Part #78101157535
3.7 out of 5 Customer Rating
Brand image
Eaton B-Line Series

2 in. Stainless Steel Conduit Hanger

  • Fast #
  • Part #BBL1450SS4
  • Item #3827334
  • Manufacturer Part #78101157535
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easily installed for both horizontal and vertical applications
  • Requires Certification

Specifications

EMT Size:
2
Height:
1 in
Length:
1 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Conduit Hanger
UPC:
781011575359
Width:
1 in
Work Load Limit:
400 lb