This product requires certification to purchase.

2 in. Zinc Alloy Drive Nail Anchor

Eaton B-Line Series

2 in. Zinc Alloy Drive Nail Anchor

  • Fast #
  • Part #BADN25200
  • Item #1243366
  • Manufacturer Part #78101102969
4.2 out of 5 Customer Rating
Brand image
Eaton B-Line Series

2 in. Zinc Alloy Drive Nail Anchor

  • Fast #
  • Part #BADN25200
  • Item #1243366
  • Manufacturer Part #78101102969
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 74900
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eaton B-Line series drive nail anchors
  • Requires Certification

Specifications

Application:
Concrete, Brick, Stone
Coating:
Zinc Plated
Diameter:
1/4 in
Height:
2-1/4 in
Length:
2 in
Material:
Zinc Alloy
Product Type:
Drive Anchor
UL Listed:
Yes
UPC:
781011029692
Width:
4 in