This product requires certification to purchase.

2 in. Zinc Plated Riser Clamp

Eaton B-Line Series

2 in. Zinc Plated Riser Clamp

  • Fast #
  • Part #BB3373US2ZN
  • Item #4075915
  • Manufacturer Part #11936994
4.8 out of 5 Customer Rating
Brand image
Eaton B-Line Series

2 in. Zinc Plated Riser Clamp

  • Fast #
  • Part #BB3373US2ZN
  • Item #4075915
  • Manufacturer Part #11936994
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Standard riser clamp is used for supporting vertical piping
  • Approvals: Underwriters Laboratories Listed in the USA (UL), Canada (cUL) 3/4 in (20mm) - 8 in (200mm). Factory Mutual Engineering Approved (FM) for plain and electro-Galvanized zinc, 3/4 in (20mm) thru 8 in (200mm). Conforms to Federal Specification WW-H-171E & A-A-1192A, Type 8 and Manufacturers Standardization Society ANSI/MSS SP-69 & SP-58, Type 8.
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Length
10-1/4 in
Weight
1.65 lb
Characteristics & Features
Coating
Zinc Plated
Color Finish Category
Greys
Color Finish Name
Zinc Plated
Material
Steel
Work Load Limit
255 lb
Electrical & Operational Information
Maximum Temperature
650
Warranty & Product Information
ANSI
ANSI SP-69, ANSI SP-58 Type 8
Application
Residential, Industrial, Vertical Piping
FM Approved
Yes
MSS
MSS SP-69, MSS SP-58 Type 8
UL Listed
Yes
UPC
782051553918