This product requires certification to purchase.

20 ft. Pre-Galvanized Solid Strut

Eaton B-Line Series

20 ft. Pre-Galvanized Solid Strut

  • Fast #
  • Part #BB52240GLV
  • Item #7816043
  • Manufacturer Part #78101124835
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

20 ft. Pre-Galvanized Solid Strut

  • Fast #
  • Part #BB52240GLV
  • Item #7816043
  • Manufacturer Part #78101124835
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eaton B-Line series strut channel
  • Requires Certification

Specifications

Application:
Strut Channel
Coating:
Pre-Galvanized
Gauge (metal):
12 ga
Height:
81/100 in
Length:
240 in
Material:
Low Carbon Steel
Strut Type:
Solid Strut
UPC:
781011248352
Width:
1-31/50 in