3/4 - 1-1/4 in. Plain Steel Pipe Covering Protection Saddle Insulation Shield
3/4 - 1-1/4 in. Plain Steel Pipe Covering Protection Saddle Insulation Shield
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI SP-58 Type 39A and Type 39B, ANSI SP-69
- Application:
- Pipelines
- Coating:
- Plain
- Color Finish Name:
- Plain
- Fits Pipe Size:
- 3/4 in - 1-1/4 in
- Length:
- 12 in
- MSS:
- MSS SP-58 Type 39A and Type 39B, MSS SP-69
- Material:
- Steel
- Product Type:
- Pipe Covering Protection Saddle
- Thickness:
- 2 in
- UPC:
- 781011093242
- Weight:
- 2.97 lb
- Width:
- 2-4/5 in