3/4 in. Black Malleable Iron Wedge C-Clamp Beam Clamp
3/4 in. Black Malleable Iron Wedge C-Clamp Beam Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 3250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series C-clamp
- 2 in H x 2.25 in L x 1.1250 in W
- Malleable iron
- 1500 lbs. load cap
- 0.25 in beam/flange width
Documents
Specifications
- ASTM:
- ASTM A-1011 SS Grade 33, ASTM A-1018 Grade 33
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Height:
- 2 in
- Length:
- 2-1/4 in
- Material:
- Malleable Iron
- Product Type:
- C-Clamp
- Rod Size (in):
- 3/4 in
- Thickness:
- 0.75 in
- UL Listed:
- Yes
- UPC:
- 782051290509
- Width:
- 1-1/8 in
- Work Load Limit:
- 1500 lb