3/4 in. Galvanized J-Hanger
3/4 in. Galvanized J-Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Recommended for the suspension of non-insulated pipe, or insulated pipe with B3151 shield
- Side hole allows for wall mounting
- Or prevent electrolysis between pipe and hanger
- MSS SP-69 & SP-58, type 5
- Eaton B-Line series adjustable J-hanger
- 3.4540" H x 2.04" L x 0.7090" W
- Steel
- Yellow zinc chromate
- 0.75" max pipe size
- Wall
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 5, ANSI SP-69
- ASTM:
- ASTM A-1011
- Application:
- Commercial
- Coating:
- Yellow Zinc Chromate
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Height:
- 3-4/9 in
- Length:
- 2-1/25 in
- MSS:
- MSS SP-58 Type 5, MSS SP-69
- Material:
- Steel
- Product Type:
- J Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- UPC:
- 782051707168
- Width:
- 7/10 in
- Work Load Limit:
- 400 lb