This product requires certification to purchase.

3/4 in. Plated Felt Lined Standard Clevis Hanger

Eaton B-Line Series

3/4 in. Plated Felt Lined Standard Clevis Hanger

  • Fast #
  • Part #BB3100FPLTDF
  • Item #1254327
  • Manufacturer Part #78101105204
3.1 out of 5 Customer Rating
Brand image
Eaton B-Line Series

3/4 in. Plated Felt Lined Standard Clevis Hanger

  • Fast #
  • Part #BB3100FPLTDF
  • Item #1254327
  • Manufacturer Part #78101105204
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    8  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Standard clevis hanger with felt lining is designed for the suspension of copper tube so as to prevent electrolysis between tubing and hanger
  • Helps reduce noise and vibration in pipe or tubing systems
  • Approvals: Underwriter's Laboratories listed in the USA (UL) and Canada (cUL)
  • Pipe will not ‘pinch’ when installing
  • 15° swing in either direction allows pipe to easily feed thru
  • Engineered design aligns bolt holes for quicker overhead installation
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 1, ANSI SP-69
Application:
Insulated Pipes, Non-Insulated Pipes
Coating:
Yellow Zinc Chromate
Color Finish Category:
Yellows
Color Finish Name:
Yellow
FM Approved:
Yes
Fits Pipe Size:
3/4 in
Height:
2-7/16
MSS:
MSS SP-58 Type 1, MSS SP-69
Material:
Steel
Product Type:
Clevis Hanger
Rod Size (in):
3/8 in
UL Listed:
Yes
UPC:
781011052041
Work Load Limit:
730