3/4 in. Plated Standard U-Bolt With Hex Nut
3/4 in. Plated Standard U-Bolt With Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 21300Product Details
Product Details
- Eaton B-Line series standard U-bolt
- 3.63" H x 0.75" D
- Steel
- 675 load
- 1/2"-13 rod size
- 2.125" thread length
- 750 temp
- U-bolt with 4 hex nuts
Specifications
- ANSI:
- ANSI SP-58 Type 24, ANSI SP-69 Type 24
- Coating:
- Zinc
- Diameter:
- 3/4 in
- Drive Type:
- Hex
- Fits Pipe Size:
- 3/4 in
- Height:
- 3-63/100 in
- Length:
- 25 in
- MSS:
- MSS SP-58 Type 24, MSS SP-69 Type 24
- Material:
- Steel
- Product Type:
- U-Bolt
- Thread Length:
- 2.125
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- UPC:
- 781011113056
- Width:
- 100 in
- Work Load Limit:
- 675 lb