This product requires certification to purchase.

3/4 in. Rigid/EMT Stainless Steel Conduit Hanger with Bolt

Eaton B-Line Series

3/4 in. Rigid/EMT Stainless Steel Conduit Hanger with Bolt

  • Fast #
  • Part #BBL1410SS4
  • Item #4783948
  • Manufacturer Part #78101157497
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

3/4 in. Rigid/EMT Stainless Steel Conduit Hanger with Bolt

  • Fast #
  • Part #BBL1410SS4
  • Item #4783948
  • Manufacturer Part #78101157497
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Eaton B-Line series hanger
  • Requires Certification

Documents


Specifications

Coating:
Stainless Steel
Height:
1 in
Length:
1 in
Material:
Steel
Type:
BBL1410SS4
UPC:
781011574970
Width:
1 in