This product requires certification to purchase.

3/4 in. Steel C-Clamp with Locknut

Eaton B-Line Series

3/4 in. Steel C-Clamp with Locknut

  • Fast #
  • Part #BB351LPLNF
  • Item #1270705
  • Manufacturer Part #B351L-3/4PLN
4.9 out of 5 Customer Rating
Brand image
Eaton B-Line Series

3/4 in. Steel C-Clamp with Locknut

  • Fast #
  • Part #BB351LPLNF
  • Item #1270705
  • Manufacturer Part #B351L-3/4PLN
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • When retaining strap is required, order BB3362, BB3363, or BB3365 separately
  • Eaton B-Line series C-clamp
  • 2.3750" H x 3.25" L x 0.75" W
  • Steel
  • 630 load cap
  • 3/4"-10 rod size
  • 0.75" beam thickness
  • Steel C-clamp with locknut
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58 Type 23, ANSI SP-69 Type 23
ASTM:
ASTM A-1011, ASTM A-1018, ASTM A-240
Coating:
Plain
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
4
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fits Pipe Size:
6 in
Height:
2-3/8
Length:
3-1/4
MSS:
MSS SP-58 Type 23, MSS SP-69 Type 23
Material:
Steel
Product Type:
C-Clamp
Rod Size (in):
3/4 in
Thickness:
3/4 in
UL Listed:
Yes
UPC:
781011572723
Width:
3/4
Work Load Limit:
630