3/4 in. Steel Plated Standard Pipe Strap
3/4 in. Steel Plated Standard Pipe Strap
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series standard pipe clamp
Specifications
- Coating:
- Zinc
- Fits Pipe Size:
- 4 in
- Height:
- 3/4 in
- Length:
- 3 in
- Material:
- Steel
- Product Type:
- Standard
- UL Listed:
- Yes
- UPC:
- 781011630133
- Width:
- 1-31/50 in