This product requires certification to purchase.

3/8 in. Adjustable Metal Deck Ceiling Bolt

Eaton B-Line Series

3/8 in. Adjustable Metal Deck Ceiling Bolt

  • Fast #
  • Part #BB2501PLTDC
  • Item #3811709
  • Manufacturer Part #78101163771
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

3/8 in. Adjustable Metal Deck Ceiling Bolt

  • Fast #
  • Part #BB2501PLTDC
  • Item #3811709
  • Manufacturer Part #78101163771
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eaton B-Line series spot insert
  • Requires Certification

Documents


Specifications

Diameter:
8 in
Height:
1-1/4 in
Length:
2-1/2 in
Material:
Steel
Product Type:
Spot Insert
Thread Size:
16 mm
UPC:
781011637712
Width:
1-1/4 in