3/8 in. Female x Male Swivel Hanger
3/8 in. Female x Male Swivel Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series swivel hanger
- 1.75" H x 2.75" L x 1.75" W
- Electro-plated
- 3/8"-16 HN-HHCS bolt size
Specifications
- Coating:
- Electroplated
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- Fits Pipe Size:
- 8 in
- Height:
- 1-3/4 in
- Length:
- 2-3/4 in
- Material:
- Steel
- Product Type:
- Swivel Ring Hanger
- Rod Size (in):
- 3/8 in
- UPC:
- 781011554132
- Width:
- 1-3/4 in
- Work Load Limit:
- 1130 lb