This product requires certification to purchase.

3/8 in. Malleable Iron Wedge C-Clamp

Eaton B-Line Series

3/8 in. Malleable Iron Wedge C-Clamp

  • Fast #
  • Part #BB3034PLTDC
  • Item #1269345
  • Manufacturer Part #78101170540
3.7 out of 5 Customer Rating
Brand image
Eaton B-Line Series

3/8 in. Malleable Iron Wedge C-Clamp

  • Fast #
  • Part #BB3034PLTDC
  • Item #1269345
  • Manufacturer Part #78101170540
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 8250
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • C-clamps are recommended for hanging from steel beam where flange thickness does not exceed 3/4 in (19.0 mm)
  • May be used on top or bottom flange of the beam
  • Beveled lip allows hanging from top flange where clearance is limited
  • May be installed with the set screw in the up or down position
  • Offset design permits unlimited rod adjustment by allowing the rod to be threaded completely through the clamp
  • The rear window design permits inspection of thread engagement
  • Approvals: Underwriters Laboratories Listed in the USA (UL) and Canada (cUL), and Factory Mutual Engineering Approved (FM) for 3/8 in-16 and 1/2 in-13 rod sizes. Conforms to Federal Specification WW-H-171E & A-A-1192A, type 19 & 23 and Manufacturers Standardization Society ANSI/MSS SP-69 & SP-58, type 19 & 23
  • 3/8 in-16 is (cULus) listed to support up to 4 in (100 mm) pipe with the set screw in the down position, up to 3 in (75 mm) pipe with the set screw in the up position. 1/2 in-13 is (cULus) Listed to support up to 8 in (200 mm) pipe with the set screw in the down position, up to 6 in (150 mm) pipe with the set screw in the up position
  • Requires Certification
Dimensions & Measurements
Diameter
3/8 in
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fits Pipe Size
1-1/4 in
Height
1-5/8 in
Length
2 in
Rod Size (in)
3/8 in
Thickness
3/4 in
Width
7/8 in
Characteristics & Features
Coating
Electroplated Zinc
Color Finish Category
Greys
Color Finish Name
Zinc
Material
Malleable Iron
Work Load Limit
560 lb
Warranty & Product Information
ANSI
ANSI SP-58 Type 19, ANSI SP-58 Type 23, ANSI SP-69 Type 19, ANSI SP-69 Type 23
Application
Residential
ASTM
ASTM A-653, ASTM B-633 SC3 Type III
FM Approved
Yes
MSS
MSS SP-58 Type 19, MSS SP-58 Type 23, MSS SP-69 Type 19, MSS SP-69 Type 23
Product Type
C-Clamp
UL Listed
Yes
UPC
781011705404