3/8 in. Plain Malleable Iron C Clamp with Locknut
3/8 in. Plain Malleable Iron C Clamp with Locknut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 8000Product Details
Product Details
- Eaton B-Line series C-clamp
Specifications
- Diameter:
- 8 in
- Fits Pipe Size:
- 8 in
- Height:
- 1-3/4 in
- Length:
- 1-3/4 in
- Material:
- Malleable Iron
- Product Type:
- C-Clamp
- UPC:
- 781011705695
- Width:
- 3/8 in