This product requires certification to purchase.

3/8 in. Plated Malleable Iron Rod Coupling

Eaton B-Line Series

3/8 in. Plated Malleable Iron Rod Coupling

  • Fast #
  • Part #BB3220PLTDC
  • Item #1258204
  • Manufacturer Part #78101115305
4.9 out of 5 Customer Rating
Brand image
Eaton B-Line Series

3/8 in. Plated Malleable Iron Rod Coupling

  • Fast #
  • Part #BB3220PLTDC
  • Item #1258204
  • Manufacturer Part #78101115305
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 23000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eaton B-Line series rod coupling
  • Requires Certification

Specifications

Coating:
Plated
Diameter:
1-1/4 in
Fitting Size 1:
8 in
Fitting Sizes:
3/8 in
Height:
1-3/8 in
Material:
Malleable Iron
Product Type:
Rod Coupling
UPC:
781011153052