3/8 in. Plated Standard U- Bolt With Hex Nut
3/8 in. Plated Standard U- Bolt With Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 17900Product Details
Product Details
- Eaton B-Line Series standard U-bolt
- 3.63 in. H x 0.75 in. D
- Steel
- 675 lbs load cap
- 2.125 in. thread length
- 750 op temp
Specifications
- ANSI:
- ANSI SP-58 Type 24, ANSI SP-69
- Application:
- Pipe
- Coating:
- Zinc Plated
- Fits Pipe Size:
- 3/8 in
- Height:
- 3-63/100
- MSS:
- MSS SP-58 Type 24, MSS SP-69
- Material:
- Steel
- Maximum Temperature:
- 750
- Product Type:
- Hex Nut, U-Bolt
- Thread Length:
- 2.125
- UL Listed:
- Yes
- UPC:
- 781011767778
- Work Load Limit:
- 675