3/8 in. Steel Plated Angle Clip
3/8 in. Steel Plated Angle Clip
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series light duty angle clip
- 1.8750" H x 1.8750" L x 1.25" W
- Steel
- 300 lbs load
- Light duty angle clip
Specifications
- ANSI:
- ANSI SP-58 Type 34, ANSI SP-69 Type 34
- Coating:
- Electroplated Zinc
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Grey Metallic
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 3/8 in
- Gauge (metal):
- 7 ga
- Height:
- 1-7/8 in
- Length:
- 1-7/8 in
- MSS:
- MSS SP-58 Type 34, MSS SP-69 Type 34
- Material:
- Steel
- Product Type:
- Side Beam Angle Clip
- Thickness:
- 7/32 in
- UL Listed:
- Yes
- UPC:
- 781011027681
- Width:
- 1-1/4 in
- Work Load Limit:
- 300 lb