3/8 x 5 in. Wedge Anchor
3/8 x 5 in. Wedge Anchor
Package Quantity Info:
Each: 1 Inner Pack: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series wedge anchors
- Eaton B-Line series fastener hardware and accessories
- Heavy and medium duty all purpose anchor
- Zinc plated carbon steel
- 3?8" x 5"
- Anchors can be installed through the fixture
Specifications
- Application:
- Grout Fill Block, Heavy Duty, Medium Duty, Concrete
- Coating:
- Zinc Plated
- Diameter:
- 3/8 in
- FM Approved:
- Yes
- Length:
- 5 in
- Material:
- Carbon Steel
- Product Type:
- Wedge Anchor
- Thread Length:
- 3.875
- UL Listed:
- Yes
- UPC:
- 781011030759
- Width:
- 1000 in