This product requires certification to purchase.

3-1/2 - 5 in. Plain Steel Pipe Covering Protection Saddle Insulation Shield

Eaton B-Line Series

3-1/2 - 5 in. Plain Steel Pipe Covering Protection Saddle Insulation Shield

  • Fast #
  • Part #BB3163PLNNS
  • Item #1335685
  • Manufacturer Part #78101109412
4.8 out of 5 Customer Rating
Brand image
Eaton B-Line Series

3-1/2 - 5 in. Plain Steel Pipe Covering Protection Saddle Insulation Shield

  • Fast #
  • Part #BB3163PLNNS
  • Item #1335685
  • Manufacturer Part #78101109412
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 39A and Type 39B, ANSI SP-69
Application:
Pipelines
Coating:
Plain
Color Finish Name:
Plain
Fits Pipe Size:
3-1/2 in - 5 in
Length:
12 in
MSS:
MSS SP-58 Type 39A and Type 39B, MSS SP-69
Material:
Steel
Product Type:
Pipe Covering Protection Saddle
Thickness:
2-1/2 in
UPC:
781011094126
Weight:
4.22 lb
Width:
4-4/8 in