This product requires certification to purchase.

3-1/2 Copper Plated Adjustable Swivel Ring Hanger

Eaton B-Line Series

3-1/2 Copper Plated Adjustable Swivel Ring Hanger

  • Fast #
  • Part #BB3170CTDCUN
  • Item #1266110
  • Manufacturer Part #78101109965
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

3-1/2 Copper Plated Adjustable Swivel Ring Hanger

  • Fast #
  • Part #BB3170CTDCUN
  • Item #1266110
  • Manufacturer Part #78101109965
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series adjustable swivel hanger for copper tubing
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2 in
Height
4-7/16 in
Characteristics & Features
Coating
Dura Copper Epoxy
Color Finish Category
Copper Tones
Color Finish Name
Copper
Material
Steel
Warranty & Product Information
Product Type
Swivel Hanger
Type
BB3170CTDCUN
UPC
781011099657