3-1/2 in. Galvanized Adjustable Swivel Ring Hanger
3-1/2 in. Galvanized Adjustable Swivel Ring Hanger
Product Details
Product Details
- Eaton B-Line series TOLCO trimline adjustable band hanger
- 1" H x 6.5370" L x 4.2830" W
- Steel
- Pre-galvanized
- 650 temp
- 3.5" pipe size
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Application:
- Fire Protection
- Coating:
- Pre-Galvanized
- FM Approved:
- Yes
- Fits Pipe Size:
- 3-1/2 in
- Height:
- 7-3/8
- Length:
- 6-53/100
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Product Type:
- Adjustable Band Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- UPC:
- 782051706871
- Width:
- 4-7/25
- Work Load Limit:
- 600