This product requires certification to purchase.

3-1/2 in. Plated Post Base

Eaton B-Line Series

3-1/2 in. Plated Post Base

  • Fast #
  • Part #BB280ZN
  • Item #1256195
  • Manufacturer Part #78101152693
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

3-1/2 in. Plated Post Base

  • Fast #
  • Part #BB280ZN
  • Item #1256195
  • Manufacturer Part #78101152693
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 575
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eaton B-Line series post base
  • Requires Certification

Specifications

Coating:
Zinc
Height:
3-1/2 in
Length:
6 in
Material:
Carbon Steel
Product Type:
Post Base
Thickness:
0.25 in
UPC:
781011526931
Width:
6 in