3-1/2 in. Post Base
3-1/2 in. Post Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series post base
Documents
Specifications
- Coating:
- Zinc
- Height:
- 3-1/2 in
- Length:
- 8 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Post Base
- Weight:
- 3.2 lb
- Width:
- 3 in