3-1/4 in. Steel Spot Insert
3-1/4 in. Steel Spot Insert
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Order BN2500* Nuts Separately
- Swing-out center section
- Pressure balanced solid ball
- Compression controlled RPTFE gaskets
- Anti-blowout one piece bottom entry stem
- Two-position locking
- Adjustable multi-piece PTFE "V" style packing
- Cast bosses on the center-section and end caps for bleed and drain ports
- Vacuum services to 29" of Hg
Documents
Specifications
- ASTM:
- ASTM A-1011
- Coating:
- Electroplated Zinc
- Height:
- 1-14/25 in
- Length:
- 3-1/4 in
- Material:
- Steel
- Product Type:
- Spot Insert
- UL Listed:
- Yes
- UPC:
- 781011638139
- Width:
- 2 in
- Work Load Limit:
- 600 lb