This product requires certification to purchase.

3-1/2 - 5 in. Pipe Saddle Insulation

Eaton B-Line Series

3-1/2 - 5 in. Pipe Saddle Insulation

  • Fast #
  • Part #BB3164PLNNS
  • Item #1334314
  • Manufacturer Part #78101109478
4.6 out of 5 Customer Rating
Brand image
Eaton B-Line Series

3-1/2 - 5 in. Pipe Saddle Insulation

  • Fast #
  • Part #BB3164PLNNS
  • Item #1334314
  • Manufacturer Part #78101109478
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 402
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pipe covering protection saddle is designed to protect pipe insulation on high temperature pipe lines.
  • Saddles are 12 in (304.8mm) long. Center rib is furnished on all saddle sizes 12 in (300mm) and above.
  • Approvals: Complies with Federal Specification WW-H-171E & A-A-1192A Type 40A and Type 40B and Manufacturers Standardization Society ANSI/MSS SP-69 & SP-58 Type 39A and Type 39B.
  • See B-Line series Pipe Hanger catalog for design loads and weights.
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3-1/2 in - 5 in
Length
12 in
Thickness
3 in
Weight
5.55 lb
Width
5-7/25 in
Characteristics & Features
Color Finish Name
Plain
Material
Steel
Warranty & Product Information
ANSI
ANSI SP-69, ANSI SP-58
Application
Residential
UPC
781011094782