This product requires certification to purchase.

3-23/50 in. Polypropylene Insulation Shield in White

Eaton B-Line Series

3-23/50 in. Polypropylene Insulation Shield in White

  • Fast #
  • Part #BBPS300W
  • Item #7741202
  • Manufacturer Part #BPS300W
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

3-23/50 in. Polypropylene Insulation Shield in White

  • Fast #
  • Part #BBPS300W
  • Item #7741202
  • Manufacturer Part #BPS300W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 320
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Applications: Strut or trapeze mounted horizontal pipe runs for refrigeration, air conditioning and plumbing
  • Fast easy installation – snaps onto strut channel: Up to 60% quicker than traditional metal shields
  • Horizontal installation attachment feature to minimize the need to lift the pipe during installation
  • Tight snap-on fit design helps eliminate shield movement which helps prevent insulation damage
  • Tapered end lip design helps protect insulation from damage that can be caused by sharp edge of traditional saddles
  • High sidewalls are designed to contain refrigerant liquid lines for efficient system installation
  • Designed for side-by-side installation to help minimize costs in high density applications
  • Wide mounting flange to allow for optional self-tapping screws
  • MSS Standards require 12 in (205 mm) of surface contact for pipe sizes up to 4 in (100 mm). All sizes of Snap ‘N Shield have 12 in (305 mm) of surface contact
  • UL Classified for US and Canada
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 58, ANSI 69
ASTM:
ASTM E-84
Application:
Air Conditioning, Plumbing, Refrigeration
Coating:
Polypropylene
Color Finish Name:
White
Depth:
4-9/100 in
Diameter:
3-23/50 in
Diameter - Inside 1:
3-23/50 in
Fits Pipe Size:
50 in
Height:
3 in
Length:
12 in
MSS:
MSS SP-58, MSS SP-69
Material:
Plastic
Material Type:
Polypropylene Copolymer
Maximum Temperature:
178
Minimum Temperature:
-40
Product Type:
Insulation Shield
UPC:
799038791386
Weight:
0.29 lb
Width:
3-23/50 in