3-5/8 in. Zinc Plated Strut Pipe Clamp
3-5/8 in. Zinc Plated Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eaton B-Line series pre-assembled O.D. pipe and conduit clamp
- Pre-assembled combination recess square nut.
Specifications
- ASTM:
- ASTM A-1011
- Coating:
- Zinc Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- Fits Pipe Size:
- 3-5/8 in
- Gauge (metal):
- 11 ga
- Height:
- 9/100 in
- Length:
- 5-7/10 in
- Material:
- Steel
- UL Listed:
- Yes
- UPC:
- 781011615758
- Width:
- 1-1/4 in
- Work Load Limit:
- 1000 lb