3 in. Galvanized Pipe Clamp
3 in. Galvanized Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For bracing pipe against sway and seismic disturbance.
- Approvals: Included in our Seismic Engineering Guidelines approved by the State of California Office of Statewide Health Planning and Development (OSHPD). For additional load, spacing and placement information relating to OSHPD projects, please refer to our Seismic Engineering Guidelines, OPM-0052-13.
Documents
Specifications
- Application:
- Residential, Fire Sprinkler
- Coating:
- Electrogalvanized
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Height:
- 6-1/8
- Length:
- 8
- Material:
- Steel
- Product Type:
- Sway Bracing Pipe Clamp
- Rod Size (in):
- 2 in - 13 in
- UL Listed:
- Yes
- UPC:
- 782051708288
- Weight:
- 1.9
- Width:
- 4
- Work Load Limit:
- 440