This product requires certification to purchase.

3 in. Plastic Coated Adjustable Swivel Ring Hanger

Eaton B-Line Series

3 in. Plastic Coated Adjustable Swivel Ring Hanger

  • Fast #
  • Part #BB3170CTCUPLTM
  • Item #1395369
  • Manufacturer Part #78101109962
3.3 out of 5 Customer Rating
Brand image
Eaton B-Line Series

3 in. Plastic Coated Adjustable Swivel Ring Hanger

  • Fast #
  • Part #BB3170CTCUPLTM
  • Item #1395369
  • Manufacturer Part #78101109962
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Recommended for the suspension of copper tubing, allowing for vertical adjustment.
  • MSS SP-69 & SP-58,
  • Requires Certification

Specifications

ANSI:
ANSI SP-58, ANSI SP-69
Coating:
Dura Copper Epoxy
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
FM Approved:
No
Fits Pipe Size:
3 in
Height:
1-7/40 in
Length:
5-977/1000 in
MSS:
MSS SP-58, MSS SP-69
Material:
Steel
Product Type:
Pipe Hanger
Type:
BB3170CTCUPLTM
UL Listed:
No
UPC:
781011099626
Width:
3-161/500 in
Work Load Limit:
250 lb