3 in. Zinc Plated Riser Clamp
3 in. Zinc Plated Riser Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Standard riser clamp is used for supporting vertical piping
- Approvals: Underwriters Laboratories Listed in the USA (UL), Canada (cUL) 3/4 in (20mm) - 8 in (200mm). Factory Mutual Engineering Approved (FM) for plain and electro-Galvanized zinc, 3/4 in (20mm) thru 8 in (200mm). Conforms to Federal Specification WW-H-171E & A-A-1192A, Type 8 and Manufacturers Standardization Society ANSI/MSS SP-69 & SP-58, Type 8.
Specifications
- ANSI:
- ANSI SP-69, ANSI SP-58 Type 8
- Application:
- Residential, Industrial, Vertical Piping
- Coating:
- Zinc Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- FM Approved:
- Yes
- Fits Pipe Size:
- 3 in
- Length:
- 11-7/16 in
- MSS:
- MSS SP-69, MSS SP-58 Type 8
- Material:
- Steel
- Maximum Temperature:
- 650
- UL Listed:
- Yes
- UPC:
- 782051553727
- Weight:
- 1.95 lb
- Work Load Limit:
- 530 lb