3/8 in. Rod Zinc Steel C Clamp with Locknut
3/8 in. Rod Zinc Steel C Clamp with Locknut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4 in (19.0 mm). Hardened set screw secures C in Clamp to beam
- MSS SP-69 & SP-58, Type 23
- 2.3750" H x 2.3750" L x 0.3750" W
- Steel
- 230 load
- 3/4"-10 rod size
- 0.75" beam thickness
- Steel w/locknut
Specifications
- ANSI:
- ANSI SP-58 Type 23, ANSI SP-69 Type 23
- ASTM:
- ASTM A-240, ASTM A-653, ASTM B-633 SC3 Type III
- Application:
- Residential
- Coating:
- Zinc Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Diameter:
- 8 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 4 in
- Height:
- 2-3/8 in
- Length:
- 2-3/8 in
- MSS:
- MSS SP-58 Type 23, MSS SP-69 Type 23
- Material:
- Steel
- Product Type:
- C-Clamp
- Rod Size (in):
- 3/8 in
- Thickness:
- 3/4 in
- UL Listed:
- Yes
- UPC:
- 781011572433
- Width:
- 3/8 in
- Work Load Limit:
- 300 lb