This product requires certification to purchase.

4-1/2 in. Carbon Steel Wedge Anchor

Eaton B-Line Series

4-1/2 in. Carbon Steel Wedge Anchor

  • Fast #
  • Part #BAWA62450
  • Item #1334294
  • Manufacturer Part #78101103082
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

4-1/2 in. Carbon Steel Wedge Anchor

  • Fast #
  • Part #BAWA62450
  • Item #1334294
  • Manufacturer Part #78101103082
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eaton B-Line series wedge anchors
  • Requires Certification

Specifications

Application:
Grout Fill Block, Medium-Heavy Duty Purpose, Solid Concrete
Coating:
Zinc Plated
Diameter:
5/8 in
FM Approved:
Yes
Height:
4-1/2 in
Length:
4-1/2 in
Material:
Carbon Steel
Product Type:
Wedge Anchor
Rod Size (in):
8 in
Thread Length:
3
UL Listed:
Yes
UPC:
781011030827