4 in. Electroplated Zinc Malleable Iron C-Clamp Beam Clamp
4 in. Electroplated Zinc Malleable Iron C-Clamp Beam Clamp
Package Quantity Info:
Each: 1 Inner Pack: 50Product Details
Product Details
- Eaton B-Line series C-clamp
- 2 in H x 2.25 in L x 1.1250 in W
- Malleable iron
- 560 lbs. load cap
- 0.25 in beam/flange width
Specifications
- ASTM:
- ASTM A-653, ASTM B-633 SC3 Type III
- Coating:
- Electroplated Zinc
- Diameter:
- 4 in
- Fits Pipe Size:
- 4 in
- Height:
- 2 in
- Length:
- 2-1/4 in
- Material:
- Malleable Iron
- Product Type:
- C-Clamp
- Rod Size (in):
- 3/4 in
- UL Listed:
- Yes
- UPC:
- 781011993719
- Width:
- 1-1/8 in
- Work Load Limit:
- 1500 lb