4 in. Hot Dipped Galvanized Malleable Iron Beam Clamp
4 in. Hot Dipped Galvanized Malleable Iron Beam Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- C-clamps are recommended for hanging from steel beam where flange thickness does not exceed 3/4 in (19.0mm).
- May be used on top or bottom flange of the beam. Beveled lip allows hanging from top flange where clearance is limited. May be installed with the set screw in the up or down position. Offset design permits unlimited rod adjustment by allowing the rod to be threaded completely through the clamp. The rear window design permits inspection of thread engagement.
- Approvals: Underwriters Laboratories Listed in the USA (UL) and Canada (cUL), and Factory Mutual Engineering Approved (FM) for 3/8 in-16 and 1/2 in-13 rod sizes. Conforms to Federal Specification WW-H-171E & A-A-1192A, Type 19 & 23 and Manufacturers Standardization Society ANSI/MSS SP-69 & SP-58, Type 19 & 23.
- 3/8 in-16 is (cULus) Listed to support up to 4 in (100mm) pipe with the set screw in the down position, up to 3 in (75mm) pipe with the set screw in the up position. 1/2 in-13 is (cULus) Listed to support up to 8 in (200mm) pipe with the set screw in the down position, up to 6 in (150mm) pipe with the set screw in the up position.
Documents
Specifications
- Application:
- Residential
- Coating:
- Hot Dipped Galvanized
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Height:
- 1-5/8
- Length:
- 2
- Material:
- Malleable Iron
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Width:
- 7/8
- Work Load Limit:
- 560