This product requires certification to purchase.

4 in. Insulation Protector Shield

Eaton B-Line Series

4 in. Insulation Protector Shield

  • Fast #
  • Part #BB31516XGALV
  • Item #1225885
  • Manufacturer Part #B3151-6XGALV
4.8 out of 5 Customer Rating
Brand image
Eaton B-Line Series

4 in. Insulation Protector Shield

  • Fast #
  • Part #BB31516XGALV
  • Item #1225885
  • Manufacturer Part #B3151-6XGALV
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 810
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to protect pipe insulation when used with hangers
  • 12" H x 4.5" D
  • Steel
  • 6" max pipe size
  • 4" hanger spacing
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 40, ANSI SP-69
Coating:
Pre-Galvanized
Diameter:
4-1/2 in
Diameter - Inside 1:
4-1/2 in
Fits Pipe Size:
4 in
Gauge (metal):
18 ga
Height:
12 in
Length:
12 in
MSS:
MSS SP-58 Type 40, MSS SP-69
Material:
Steel
Maximum Temperature:
450
Minimum Temperature:
-40
Product Type:
Insulation Protection Shield
UPC:
781011085155
Weight:
1.18 lb
Width:
100 in