4 in. Pre-Galvanized Steel Pipe Support Channel
4 in. Pre-Galvanized Steel Pipe Support Channel
Product Details
Product Details
- Socket clamp
Specifications
- Coating:
- Pre-Galvanized
- Height:
- 9-3/8
- Material:
- Steel
- Product Type:
- Channel
- Size:
- 4 in
- UL Listed:
- No
- UPC:
- 781011057596