5/8 in. Black Malleable Iron Wedge C-Clamp Beam Clamp
5/8 in. Black Malleable Iron Wedge C-Clamp Beam Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 6250Product Details
Product Details
- Eaton B-Line series C-clamp
- 1.75 in H x 2.1250 in L x 1.1250 in W
- Malleable iron
- 1000 load
- 5/8 in - 11 rod size
- 0.25 in beam width, wedge c-clamp
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- ASTM:
- ASTM A-1011 SS Grade 33, ASTM A-1018 Grade 33
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 5/8
- FM Approved:
- Yes
- Height:
- 1-3/4
- Length:
- 2-1/8
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Malleable Iron
- Product Type:
- C-Clamp
- Rod Size (in):
- 5/8 in
- UL Listed:
- Yes
- UPC:
- 782051267358
- Width:
- 1-1/8
- Work Load Limit:
- 810