This product requires certification to purchase.

5/8 in. Concrete Deck Insert Black

Eaton B-Line Series

5/8 in. Concrete Deck Insert Black

  • Fast #
  • Part #BB3019PLNE
  • Item #1266999
  • Manufacturer Part #78101101348
3.9 out of 5 Customer Rating
Brand image
Eaton B-Line Series

5/8 in. Concrete Deck Insert Black

  • Fast #
  • Part #BB3019PLNE
  • Item #1266999
  • Manufacturer Part #78101101348
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Size range: 3/8 in -16 thru 3/4 in -10 rod
  • Material: Steel
  • Function: For use in metal deck formed concrete to attach hanger rods
  • Allows for pre-positioning of hanger rods in poured concrete decks
  • Finish plate: Plain steel
  • Rod: Electro-galvanized
  • Requires Certification

Specifications

Length:
10 in
Material:
Steel
Product Type:
Deck Insert
UPC:
781011013486
Width:
1-1/4 in
Work Load Limit:
2160 lb