This product requires certification to purchase.

5/8 in. Electro Plated Zinc Stainless Steel Hex Nut

Eaton B-Line Series

5/8 in. Electro Plated Zinc Stainless Steel Hex Nut

  • Fast #
  • Part #BNUTHEX58ZN
  • Item #4060340
  • Manufacturer Part #78101142443
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

5/8 in. Electro Plated Zinc Stainless Steel Hex Nut

  • Fast #
  • Part #BNUTHEX58ZN
  • Item #4060340
  • Manufacturer Part #78101142443
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
5/8 in
Height
559/1000 in
Length
1-83/1000 in
Size
5/8 in
Width
469/500 in
Characteristics & Features
Coating
Electroplated Zinc
Color Finish Name
Zinc
Material
Stainless Steel
Electrical & Operational Information
Drive Type
Hex
Warranty & Product Information
ASTM
ASTM A-307, ASTM A-563, ASTM B-633 SC1 Type III
Product Type
Hex Nut
UPC
781011424435