This product requires certification to purchase.

5/8 in. Zinc Plated Beam Clamp

Eaton B-Line Series

5/8 in. Zinc Plated Beam Clamp

  • Fast #
  • Part #BB355ZN
  • Item #1395427
  • Manufacturer Part #B355ZN
4.8 out of 5 Customer Rating
Brand image
Eaton B-Line Series

5/8 in. Zinc Plated Beam Clamp

  • Fast #
  • Part #BB355ZN
  • Item #1395427
  • Manufacturer Part #B355ZN
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 8000
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Eaton B-Line series beam clamps
  • 1.84" H x 1.8438" L x 1.6250" W
  • Steel
  • 1200 lbs load cap
  • 0.625" beam thickness
  • Requires Certification

Specifications

ASTM:
ASTM A-653, ASTM B-633 SC3 Type III
Coating:
Electroplated Zinc
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Height:
1-21/25 in
Length:
1-21/25 in
Material:
Steel
Product Type:
Beam Clamp
Thickness:
5/8 in
UL Listed:
Yes
UPC:
781011534035
Width:
1-5/8 in
Work Load Limit:
1200 lb