6 in. Adjustable Standard Clevis Hanger
6 in. Adjustable Standard Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1080-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Recommended for the suspension of non-insulated stationary copper tubing lines. Available with plastic coating to provide additional separation between tubing and hanger
- Approvals: Conforms to federal specification WW-H-171E & A-A-1192A, type 12 and manufacturers standardization society ANSI/MSS SP-69 & SP-58, type 1
- Eaton B-Line series plastic coated clevis hanger
- 1.3125" H x 6" D
- Steel
- 6" max pipe size
Specifications
- ANSI:
- ANSI SP-58 Type 1, ANSI SP-69
- Application:
- Copper Pipe, Institutional, Wastewater, Commercial
- Coating:
- DURA-COPPER
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Height:
- 1-31/100 in
- Length:
- 10-5/16 in
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 5/8 in
- UL Listed:
- Yes
- UPC:
- 781011745516
- Work Load Limit:
- 550 lb