This product requires certification to purchase.

6 in. Electro-Plated Zinc Adjustable Standard Clevis Hanger

Eaton B-Line Series

6 in. Electro-Plated Zinc Adjustable Standard Clevis Hanger

  • Fast #
  • Part #BB3100PLTDU
  • Item #1395391
  • Manufacturer Part #78101105067
4.8 out of 5 Customer Rating
Brand image
Eaton B-Line Series

6 in. Electro-Plated Zinc Adjustable Standard Clevis Hanger

  • Fast #
  • Part #BB3100PLTDU
  • Item #1395391
  • Manufacturer Part #78101105067
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 195
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Standard clevis hanger is recommended for the suspension of non-insulated pipe or insulated pipe with a B3151 shield
  • Pipe will not 'pinch' when installing
  • Swing in either direction allows pipe to easily feed thru
  • Engineered design aligns bolt holes for quicker overhead installation
  • TOLCO seismic restraint systems guidelines
  • MSS SP-69 & SP-58, type 1
  • Also available to accommodate rod schedule per national fire protection association (NFPA) pamphlet 13
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 1, ANSI SP-69
Coating:
Painted, Yellow Zinc Chromate
FM Approved:
Yes
Fits Pipe Size:
6 in
Height:
1-1/2 in
Length:
10-2/5 in
MSS:
MSS SP-58, MSS SP-69
Material:
Steel
Product Type:
Clevis Hanger
Schedule Class:
Standard
UL Listed:
Yes
UPC:
781011050672
Width:
10 in
Work Load Limit:
1940 lb