This product requires certification to purchase.

6 in. Galvanized Adjustable Pipe Saddle Support

Eaton B-Line Series

6 in. Galvanized Adjustable Pipe Saddle Support

  • Fast #
  • Part #BB3095HDGU
  • Item #2131625
  • Manufacturer Part #78101174112
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

6 in. Galvanized Adjustable Pipe Saddle Support

  • Fast #
  • Part #BB3095HDGU
  • Item #2131625
  • Manufacturer Part #78101174112
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Eaton B-Line series pipe saddle support
  • 8.69" H x 6.06" D
  • Steel
  • 7" max pipe size
  • Requires Certification

Specifications

ASTM:
ASTM A-123
Fits Pipe Size:
6 in
Height:
8-69/100 in
Material:
Steel
Product Type:
Pipe Saddle Support
UPC:
781011741129