6 in. Pipe Saddle Insulation
6 in. Pipe Saddle Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 520-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Eaton B-Line series pipe covering protection saddle
Specifications
- ANSI:
- ANSI SP-69, ANSI SP-58
- Color Finish Name:
- Plain
- Diameter:
- 6
- Fits Pipe Size:
- 6 in
- Height:
- 12
- Length:
- 12
- Material:
- Steel
- Product Type:
- Pipe Covering Protection Saddle
- Thickness:
- 2 in
- UPC:
- 781011092764
- Weight:
- 4.98
- Width:
- 100