This product requires certification to purchase.

6 in. Plated Standard U-Bolt With Hex Nut

Eaton B-Line Series

6 in. Plated Standard U-Bolt With Hex Nut

  • Fast #
  • Part #BB3188PLTDU
  • Item #1266900
  • Manufacturer Part #78101133145
3.1 out of 5 Customer Rating
Brand image
Eaton B-Line Series

6 in. Plated Standard U-Bolt With Hex Nut

  • Fast #
  • Part #BB3188PLTDU
  • Item #1266900
  • Manufacturer Part #78101133145
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1041
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Standard U-bolt is recommended for support, anchor or guide of pipe
  • MSS SP-69 & SP-58, type 24
  • Steel
  • 15" H x 6" D
  • 3382 load
  • 5/8"-11 rod size
  • 750 temp
  • U-bolt with 4 hex nuts
  • 3.75" thread length
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 24, ANSI SP-69 Type 24
Application:
Residential
Coating:
Zinc
Color Finish Category:
Greys
Color Finish Name:
Zinc
Diameter:
6 in
Drive Type:
Hex
Fits Pipe Size:
6 in
Height:
15 in
Length:
100 in
MSS:
MSS SP-58 Type 24, MSS SP-69 Type 24
Material:
Steel
Maximum Temperature:
750
Product Type:
U-Bolt
Thread Length:
3.75
Thread Size:
5/8 in
UL Listed:
Yes
UPC:
781011331450
Width:
200 in
Work Load Limit:
3382 lb