6 in. Stainless Steel Adjustable Standard Clevis Hanger
6 in. Stainless Steel Adjustable Standard Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 564-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Engineered design aligns bolt holes for quicker overhead installation
- 15 degree swing in either direction allows pipe to easily feed thru
- Pipe will not 'pinch' when installing
- Type-1, Standard
Specifications
- Coating:
- Stainless Steel
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Height:
- 1-1/2 in
- Length:
- 10-51/125 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 4 in
- UL Listed:
- Yes
- UPC:
- 781011057206
- Width:
- 10 in
- Work Load Limit:
- 1940 lb