6 in. Stainless Steel Riser Clamp
6 in. Stainless Steel Riser Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used for supporting vertical piping
Documents
Specifications
- ANSI:
- ANSI SP-69, ANSI SP-58 Type 8
- Application:
- Vertical Piping
- Coating:
- Stainless Steel
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Length:
- 14-3/4 in
- MSS:
- MSS SP-69, MSS SP-58 Type 8
- Material:
- Stainless Steel
- Maximum Temperature:
- 650
- UL Listed:
- Yes
- Weight:
- 5.26 lb
- Work Load Limit:
- 1570 lb