7/8 in. Steel C-Clamp with Locknut in Black
7/8 in. Steel C-Clamp with Locknut in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pipe hangers, mech. Beam clamps
- Eaton B-Line series
- Plain (no finish)
- Low carbon steel
- 3"H x 3.25"L x 0.8750"W
- Steel
- 1200 load
- 7/8"-9 rod size
- 1" beam thickness
- Steel C-clamp with locknut
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 23, ANSI SP-69 Type 23
- ASTM:
- ASTM A-1011, ASTM A-1018, ASTM A-240
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Height:
- 3 in
- Length:
- 3-1/4 in
- MSS:
- MSS SP-58 Type 23, MSS SP-69 Type 23
- Material:
- Steel
- Product Type:
- C-Clamp
- Rod Size (in):
- 7/8 in
- Thickness:
- 1 in
- UL Listed:
- Yes
- UPC:
- 781011572822
- Width:
- 7/8 in
- Work Load Limit:
- 1200 lb